Item# : EA763AD-23H
Description : Air Cleaner
Spec
<Humidification ・Air Cleaner function> |
|||
Air Washing Applicable Floor Area | 38㎡(23Tatami Mat or Less ) |
Washing Hour | 8 Tatami Mat times 12 minutes |
---|---|---|---|
Humidification Applicable Floor Area | Made :17㎡(10Tatami Mat or Less ), Prefab Japanese-style Room :27㎡(17Tatami Mat Or Less ) |
Power Consumption | Turbo :56W,Strong :18W,Middle:13W,Silet:5W |
<Air Cleaner function> |
|||
Air Washing Applicable Floor Area | 50㎡(30Tatami Mat or Less ) |
Washing Hour | 8 Tatami Mat times 10 Minutes |
Power Consumption | Turbo :63W,Strong :24W,Middle:16W,Silent:5W |
Color | White |
Tank Capacity | About 2.5L |
Size | 430(W) x 273(D) x 584(H)mm |
Weight | 10.0kg |
Humidification The amount | Max. About 670mL/hour(Turbo Air flow times) |
Humidification System | Vaporization Type |
||
<For exchanges Filter > | |||
Use Period Standard | Dust Collection Filter (EPF-DV1000H):About 8 years, Deolive Draborization Air Filter (EPF-DV1000D):About 10 years, Humidification Filter (EPF-EV65KF):About 36 months, Ostrich Antibody Filter (EPF-DK1000):About 1 year |
||
Aller-off Hepa Filter multi-layer Filter With Hepa Capability Catches Viruses, Mold, And Allergens And Weakens Their Activities. |
|||
Nano-power Deodorizing Filter\Combination of 2 Types Of Deodorizing Materials Effectively Captures Annoying Odor. |
|||
Whisper-quiet Running Noise 15 Db In Silent Mode Does Not Disturb Sleep. |
|||
With Remote Control |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 42,800 (Excluding tax)/¥ 47,080(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/24 13:11 Currently) |
Replacement Items
|