Product Detail

URL:

Item# : EA763AN-27A

Description : Cordless Steam Iron

Spec

Usage For both steam and dry
Power consumption 1000W
Tank capacity 300mL
The cordless steam iron moves smoothly because of the high-durability ceramic coating
Startup time is 30 seconds at the shortest. You can use the iron even when you are busy.
You can use it on a variety of clothes by using the 2-level steam steam shot and mist spray functions that can be switched according to the thickness of cloth.
Size 305(W)×124(D)×145(H)mm
Weight About 1kg(Only the body )
Cord length About 1.5m
Additional explanation
Catalog Price (JPY)

¥ 5,220 (Excluding tax)/¥ 5,742(Tax including)

Quantity of stock

Latest stock:14

(2026/08/30 16:18 Currently)

Update
Catalog Page Page 2073
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog