Product Detail

URL:

Item# : EA763AN-28W

Description : Steam Iron

Spec

Steam ・Dry Combination
Power Consumption 1200W
Cord Length 2.0m
Water filling amount 210ml
By using the two-stage steaming which enables switching according to the thickness of cloth the steam shot and the spraying function for different purposes you can take care of various clothes.
Size 111(W) x 267(D) x 132(H)mm
Weight 0.9kg
Additional explanation
Catalog Price (JPY)

¥ 3,650 (Excluding tax)/¥ 4,015(Tax including)

Quantity of stock

Latest stock:1

(2026/07/08 11:16 Currently)

Update
Catalog Page Page 2073

Replacement Items

EA763AN-29
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)