Item# : EA763AN-34
Description : Ironing Board
Spec
| Size-690(W)x370(D)x200(H)mm |
|||
| Weight-About 1.65kg |
|||
| Table thickness-20mm |
|||
| Materials-Outside surface fabric: cotton 100% (aluminum coating), cushion material: polyester, top plate: steel (powder coating), leg, hook: steel (unichrome plating) |
|||
| It fits neatly in closets because of the convenient “sliding hook.” |
|||
| Cloths fit on it perfectly, and front and back can be ironed at a time. |
|||
| Sleeves can be ironed easily by inserting the part in them. |
|||
| “Steel mesh structure” is resistant to heat, durable, and long lasting. Its smooth passing of steam allows crisp and clean finish. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,600 (Excluding tax)/¥ 3,960(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:32 (2026/05/03 00:48 Currently) |
||||
| Catalog Page | Page 2074 | ||||