Product Detail

URL:

Item# : EA763AN-35

Description : Ironing Board

Spec

Stored Size 1100 x 370 x 70(H)mm
Board Thickness 40mm
Material Surface Cloth :Cotton 100%(Aluminum Coating )、
Leg Section :Aluminum
With the rotating type stillage and bar, convenient for putting an iron and small articles
With button press function
Height adjustment of 15 steps is possible, from sitting state to standing state.
Aluminum coating at the surface exerts high heat efficiency, and quick iron finish is possible.
Dim. ---850(W) x 370(D) x 240(H) to 780(H) mm
Weight --- 3.5 kg
The button press zone is provided, and since it has concavity & convexity absorbing structure, buttons sink down, and neat finish is possible.
Additional explanation
Catalog Price (JPY)

¥ 12,800 (Excluding tax)/¥ 14,080(Tax including)

Quantity of stock

Latest stock:37

(2026/11/17 21:30 Currently)

Update
Catalog Page Page 2074
Web catalog image

Product movie