Item# : EA763AQ-10A
Description : Coffee Maker
This product is no longer available. Please refer to replacement item below.
Spec
| Power Consumption |
800W
|
Volume |
1,350ml (about 3 to 10 cups of coffee)
|
| Size |
270(W) x 200(D) x 375(H)mm
|
Weight |
4.1kg
|
「Push button Type Thermos Type Stainless Server 」
|
| Heat-retention is possible without using the heater. The flavor just after brewed lasts long, without being boiled down. |
| “24 hrs reservation timer” and “Digital clock display” |
| “Preheating with microcomputer” and “Steaming with microcomputer” |
| With “stainless steel filter” which can be used repeatedly |
| Because of the stainless steel server which is robust and hard to be dew-condensed, ice coffee can be made easily. |
| Detachable and washable water tank, swing basket, and filter case |
| “Notification lamp for Cleaning” |
| “Citric acid washing mode” |
| Drip leakage preventing function |
| Since much quantity can be made, it serves outstandingly in offices. |
| Catalog Price (JPY) |
¥
28,400
(Excluding tax)/¥
31,240(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/05/10 01:06 Currently)
|
| Catalog Page |
|
Replacement Items
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| Catalog |