Product Detail

URL:

Item# : EA763AS-19AB

Description : Water Purifier

Spec

7 items removing (including trihalomethane)
Number of attached cartridgesr 1 pc
Filter material Activated carbon Hollow thread film (Polysulfone)
Filtering flow 2.0L/min
Cartridge replacement timing In case of the use of 10 L per day once in two months. In the case of 15 L per day once in one month.
Size 123 x 77 x 91(H)mm
Weight 299g (Filled with water)
Material Polyacetal ABS Resin
With cartridge exchange standard dial
Ability to purify water (JIS S 3201 test result) ・Insulated remains chlorine :Total filtered water volume 600L Removal rate 80%
 ・Muddiness :Total filtered water volume 600L Filtering flow 50%
 ・Total trihalomethane :Total filtered water volume 600L Removal rate 80%
 ・2-MIB (Moldy smell):Total filtered water volume 600L Removal rate 80%
 ・CAT (Agricultural chemicals):Total filtered water volume 600L Removal rate 80%
 ・Tetrachloroethulene:Total filtered water volume 600L Removal rate 80%
 ・Tetrachlorethylene :Total filtered water volume 600L Removal rate 80%
Additional explanation
Catalog Price (JPY)

¥ 2,730 (Excluding tax)/¥ 3,003(Tax including)

Quantity of stock

Latest stock:16

(2026/11/02 05:04 Currently)

Update
Catalog Page Page 2080
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog