Item# : EA763AT-32A
Description : Dish Drier
This product is no longer available. Please refer to replacement item below.
Spec
| Power Consumption |
290W
|
Weight |
4.1kg
|
| Size |
405×335×505mm
|
|
|
A Vertical Type Original For Zojirushi Which Can Be Installed Even In Smaller Spaces.
|
The Entire Product Can Be Disassembled Including The Doors And The Bottom Part, Which Enables You To Wash It And Keep It Clean.
|
Equipped With The \"upper Cage That Can Have Its Position Adjusted Between 2 Positions\" Where You Can Adjust The Height According To The Dishes That Are To Be Put In (*maximum Height 16 Cm)
|
Equipped With A \"80 Cm Long Drainage Hose\" That Enables The Product To Be Installed At A Location Slightly Away From The Sink
|
Hot 80℃Drying
|
| Cutting Board Drying is Possible, Ag Antibacterial Processing Water Receiver & chopstick holder |
| Catalog Price (JPY) |
¥
18,400
(Excluding tax)/¥
20,240(Tax including)
|
| Quantity of stock |
Latest stock:0
(2025/12/14 16:30 Currently)
|
| Catalog Page |
Page 2128
|
Replacement Items
Documents
| Manufacturer’s instruction manual(Japanese) |