Item# : EA763AT-33A
Description : Dish Drier
Spec
| Power Consumption | 330W |
Weight | 6.0kg |
|---|---|---|---|
| Size | 520(W) x 415(D) x 410(H)mm |
Color | Stainless gray |
| Easy care, Tableware Basket Setting Drawer Washable 「Stainless Tray 」 |
|||
| Clean and non-Dirt 「clear Court Stainless Body 」「Stainless Tray ,Basket ,chopsticks Standing 」 |
|||
| Disassembly Washable 「TOKOTON KIREI」 (※Body is no Round Wash .Cloth able to wipe) |
|||
| Sink from a little Distant Place Installation Possible 「80cmLong Drainage With Hose 」 |
|||
| Dishes are easy to stand regardless of where they are located「Stainless Basket 」 |
|||
| 「Ag+Antibacterial Processing Water Receiving ・80cmLong Drainage Hose ・chopsticks Standing Receiving 」 |
|||
| Hot Weak Resin Tableware Drying 「Soft Drying Course 」 Heat 60℃Above mentioned. Tableware Drying . |
|||
| \"Blowing finish 55 minutes course\" for saving energy when hot, such as summer. |
|||
| Tableware Standing Drying 「Deep Basket 12cm」 |
|||
| Big Dish but Easy to put in and take out 「Wide Open Cover 」 |
|||
| Cutting Board Drying OK (Max. :Vertical 25cm x Parallel 42cmX Thickness 3cm) |
|||
| Hot 80℃Drying (A speech balloon Opening Temperature ) |
|||
| Tableware Clean Drying 「Antibacterial Filter Adoption 」 | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 26,700 (Excluding tax)/¥ 29,370(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/05/24 13:11 Currently) |
||||
| Catalog Page | Page 2076 | ||||