Product Detail

URL:

Item# : EA763AV-2E

Description : [Stainless steel] Lunch Jar

Spec

Rice Volume 0.79L(Cup About 4 serving:About 1.6 crop)
Side dish Volume 0.4L
Soup Volume 0.28L
Thermal Insulation Performance 6Hour /71℃More Than
Size 150(W) x 135(D) x 230(H)mm
Weight About 1.1㎏
Rice is \"special selling size\" for 4 cups of tea, plenty of side dishes as well. I'm full and I am in a healthy lunch where I thought about the balance of nutrition.
Silver ion (Ag +) ion with high antimicrobial effect is blended into the inner container to suppress the generation of bacteria.
As the inner container is processed by Klimbel, the inside of the body is fluorine coated, so it is easy to wash it because it is hard to get dirty.
Since the body can be washed all the time, always clean (please do not leave it in the water)
Text Content Device Microwave Correspondence
Strong Stainless Body
Warmly hold the rice with the body of the Thermos Construction.
\"Chopstick\" & \"hook box\" attached
Additional explanation
Catalog Price (JPY)

¥ 6,130 (Excluding tax)/¥ 6,743(Tax including)

Quantity of stock

Latest stock:0

(2026/03/20 13:42 Currently)

Update
Catalog Page Page 2080
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF