Product Detail

URL:

Item# : EA763AX-31A

Description : Shoe Dryer

Spec

Power Consumption Standard Mode:150W、
Leather Shoes Mode:125W
Size 150(W)×90(D)×220(H)mm
Weight About 670g
Power Supply AC100V(50/60Hz)
Power Supply Cord 1.8m
Usage Temperature Range 0 To 40℃
Target Shoes Sneakers 、Boots 、Leather Shoes
Change Switch Rocker Switch
Heater Coil Formula Mica Heater
Temperature preventive function Temperature Fuse Formula (121℃)
Timer Osmund type 120 min.
Color Brown
You Can Select From Among 2 Different Modes According To The Type Of Shoes And The Situation The Shoes Had Been In.
“leather Shoes Mode For Leather Shoes Wet With Rain And Snow And “standard Mode For Washed Sneakers And Boots.
Compact Body With Folding Stand Can Be Easily Stored In Shoe Cupboards, Etc.
Prevents Having Molds Or Bad Smell.
Additional explanation
Catalog Price (JPY)

¥ 6,800 (Excluding tax)/¥ 7,480(Tax including)

Quantity of stock

Latest stock:2

(2026/11/08 07:33 Currently)

Update
Catalog Page Page 2024
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)