Product Detail

URL:

Item# : EA763AY-81

Description : Dehumidifier

Spec

Power Supply 100V (50/60Hz)
Power Consumption (50/60Hz) 700/820W
Air flow 10/11m3/min
Noise level 63dB
Dehumidification Capacity (50/60Hz) 1.2/1.4L(Per hour)
Size 390(W) x 430(D) x 835(H)mm
Weight 33kg
Refrigerant R407C
Safety Devices Thermal Protector High voltage pressure switch Float type full water stop device
If frost forms when cooling a sensor detects it and the automatic defrosting function starts working.
You can drain the water directly through a drain hose (sold separately). (ID: 15 mm)
★You do not have to do the draining work often due to the large-sized drain tank.
Applicable Floor Area (50Hz) Prefab :75㎡(45 Tatami Mat)
Wooden :50㎡(30 Tatami Mat)
Rebar :92㎡(55 Tatami Mat)
Applicable Floor Area (60Hz) Prefab :83㎡(50 Tatami Mat)
Wooden :55㎡(33 Tatami Mat)
Rebar :101㎡(61 Tatami Mat)
Additional explanation
Catalog Price (JPY)

¥ 108,000 (Excluding tax)/¥ 118,800(Tax including)

Quantity of stock

Latest stock:5

(2026/11/17 21:34 Currently)

Update
Catalog Page Page 0067
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)