Item# : EA763CF-6A
Description : Wireless Microphone [Head Set Type]
Spec
| 300MHz Band |
|||
| Unidirectional Electret Capacitor Type |
|||
| Size | 66(W)×22(D)×106(H)mm |
Weight | 140g(Including Batteries) |
|---|---|---|---|
| Power Supply | AA Battery ×1 pc (Included ) |
Cord Length | About 1m |
| Transmission Frequency | 322.025MHz to 322.150MHz、 322.250MHz to 322.400MHz (25kHz Interval 、13Waves )1Wave |
Antenna | Built-In Antenna |
| Consumption Current | 45mA(At 15V) |
Accessories | Channel Setting Driver ×1、 AA Battery ×1 pc 、 Headset Type Microphone ×1、 Wind Screen ×2(One Is Installed To Main Body)、 Channel Display Label ×1 |
| Headset Microphone Of Ear Hanger Formula. Usable Without Breaking Hairstyle. |
|||
| Because Even Intense Movement Is Hard To Slip Off, It Is Most Suitable For The Use By Intense Dances Of A Woman And The Movement. |
|||
| Unidirectional Electret Capacitor Type Of Balanced Clear Sound Quality |
|||
| Only Match The Channel Of The Microphone And Tuner, And Corresponds To 13 Channels. |
|||
| Body Is Lightweight ・Compact Design, Design That Fits To Body. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 38,300 (Excluding tax)/¥ 42,130(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/04 06:54 Currently) |
||||
| Catalog Page | Page 1953 Page 1955 | ||||
| Parts & Accessories | |
|---|---|
| Main body | EA763CF-13 : Wireless Monitor Speaker |
| Main body | EA763CF-25 : Wireless Amplifier |
| Main body | EA916X-43A : Shoulder Type Megaphone |