Product Detail

URL:

Item# : EA763CG-7A

Description : [On-Vehicle] Amplifier

This product is no longer available. Please refer to replacement item below.

Spec

Use Power Supply DC10 to 16V(12VBattery earth only )
Consumption Current 3.0A
Rated Output 20W
Output Load Impedance 4Ω/8Ω(Replacement type by bullet terminal)
Frequency The special quality 250Hz to 10kHz(±3dB)
Applicable cord SD card SDA compliance SD card (16MB to 2GB),
SDHC card (4GB to 32GB)
※SDXC Remove
Input Sensitivity And Impedance Microphone 52dB V 600Ω With unbalance Sound Volume Control Device
Spare(AUX) -22dBV 10kΩ With unbalance (Stereo receiver) Sound Volume Control Device
Size 178(W) x 175.5(D) x 50(H)mm
Weight About 1.4kg
With Microphone ,Holder
The amplifier is the DIN size, which can be easily installed to an in-dash position or under a dashboard.
Additional explanation
Catalog Price (JPY)

¥ 39,800 (Excluding tax)/¥ 43,780(Tax including)

Quantity of stock

Latest stock:0

(2026/08/29 01:16 Currently)

Update
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)