Product Detail

URL:

Item# : EA763CJ-4

Description : Loud Speaker With Wireless microphone

Spec

You can use two wireless microphone at the same time.
<Speaker Description >
Maximum Output 20W(10W+10W)  Frequency The special quality 180Hzto15kHz
Load Impedance 8Ω
Power Supply AC Adapter Or AA Battery x 6 Pcs (Separately Sold )
size 297 x 133 x 152(H)mm  Weight 3.5kg
<Wireless Microphone Description >
Description Unidirectionality   Sensitivity Super-Precision Level -76±3dB
size Dia 36 x 240mm  Weight 190g
Low Impedance
Accessory Wireless microphone×2
Additional explanation
Catalog Price (JPY)

¥ 100,100 (Excluding tax)/¥ 110,110(Tax including)

Quantity of stock

Latest stock:1

(2026/10/19 10:21 Currently)

Update
Catalog Page Page 1952
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)