Item# : EA763CS-3
Description : Speaker
Spec
| Rated impedance--3: 670Ω, -4: 1.7kΩ |
|||
| Weight: -3: 2.7kg, -4: 1.5kg | |||
| IP value-X4 |
|||
| Output sound pressure level: -3: 101dB (1W/1m)-4: 96dB (1W/1m) |
|||
| Play frequency band: -3: 150Hz to 15kHz (deviation 20dB), -4: 150Hz to 13kHz (deviation 20dB) |
|||
| Mount fitting: -3: U-shaped bracket L type-4: U-shaped bracket S type |
|||
| For plant or outdoor |
|||
| Rated input | 15W |
Dim. (mm) | 300 x 202 x 300 |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 22,200 (Excluding tax)/¥ 24,420(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/08 04:21 Currently) |
||||
| Catalog Page | Page 1956 | ||||