Item# : EA763CS-7A
Description : Speaker
Spec
| Rated Input | 15W |
Rating Impedance | 8Ω |
|---|---|---|---|
| Output sound pressure level | 108dB(1W/1m) |
Playl Frequency Band | 320Hz to 7.5kHz |
| Mount Fitting | U shaped bracket S Type |
Water proof, Dust-proof | IP65 |
| Size | 232(W) x 239(D) x 152(H)mm |
Material | Horn Mouse,Reflector,Cover :ASA resin Bolt ,Bracket :Stainless |
| Public information advertising vehicles etc. |
|||
| Design favorable for wind Pressure and air resistance. |
|||
| Corresponds to external projection regulation.It reduces the risk of collision and contact between automobile and person happening. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 13,600 (Excluding tax)/¥ 14,960(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/08 04:15 Currently) |
||||
| Catalog Page | Page 1956 | ||||