Item# : EA763CS-8A
Description : Speaker
Spec
| Rated Input | 10W |
Rating Impedance | 1kΩ |
|---|---|---|---|
| Revival Frequency Band | 315Hz~7kHz |
IP value | 65 |
| size | Dia 212×259mm |
Weight | 1.6kg |
| Mount Fitting | UCharacter Type Bracket L-shaped |
||
| Japan Fire Equipment Inspection Corp approved item |
|||
| Trans Adapted The combination Speaker (10W1kΩ) |
|||
| Output Acoustic pressure Super-Precision Level | 106dB(1W/1m) |
||
| Trans Adapted | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,700 (Excluding tax)/¥ 13,970(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/10/28 22:14 Currently) |
||||
| Catalog Page | Page 1956 | ||||