Product Detail

URL:

Item# : EA763F-53

Description : [Minus Ion] Electric Fan (With Remote Control )

Spec

Power supply AC100V(50/60HZSharing )
Size 350(W)×350(D)×680~860(H)mm
Weight About 3.1kg
Power consumption 50Hz:37W
60Hz:43W
Air flow adjustment 3 stages (Weak ・Medium・Strong )
Adjusting angle Left and right :75°(Automatic )
Top and bottom :0~20°/Upper、
0~16°/Downward(Manual )
Off timer 1、2、4h
Blade size ・Number 30cm・7 blades
Mode change Continuation 、rhythm、Ion
Function Ion 、LED turning off
With remote control
Cord length About 1.5m
Relaxing environment similar to a therapeutic walk in the forest is realized by the AC motor electric fan equipped with the ion mode.
The 7 blades send refined and smooth air comfortable to skin.
The product is suitable for people who hate air conditioners babies and aged persons because of the gentle air.
You can avoid glare during sleeping by using the “LED OFF button” for changing brightness of lamps on the operation panel.
Additional explanation
Catalog Price (JPY)

¥ 9,600 (Excluding tax)/¥ 10,560(Tax including)

Quantity of stock

Latest stock:19

(2026/11/17 21:28 Currently)

Update
Catalog Page Page 0061

Replacement Items

EA763F-51B
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog