Item# : EA763F-61A
Description : Electric Fan (Clip Type)
Spec
size | 225(W)×300(D)×270(H)mm |
Weight | 1.4kg |
---|---|---|---|
Power Consumption (50/60Hz) | 22/20W |
Swing Angle | About 40 ° left and right |
Vertical Angle Adjustment | About 120°(Manual ) |
Wing Dia. | 18cm(3Sheet Wing ) |
Air flow 2Stage change (Strong ・Weak ) |
|||
The clip system |
|||
Secure front mesh guard |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,350 (Excluding tax)/¥ 5,885(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/17 01:17 Currently) |