Item# : EA763F-66
Description : Tower Fan (With Remote Controller)
Spec
Power supply | AC100V(50/60HzSharing ) |
Size | 260(W)×260(D)×793(H)mm |
---|---|---|---|
Weight | About 3.6kg |
Power consumption (50Hz/60Hz) | Strong :42W/50W、 Medium:35W/37W、 Weak :31W/31W |
Left and right swing function |
|||
Air flow | 3 stages switch (Weak ・Medium・Strong ) |
Off timer | 1・2・4Hours |
Ventilation mode | Continuation 、Rhythm |
||
The air direction can be adjusted by operating the louver that can be moved up and down manually making it possible to send air to intended places and realizing a comfortable environment. |
|||
The tower fan is space-saving and sends comfortable air to a wide range of areas. |
|||
The product is safe for use by families with children because the structure is configured to prevent contact with blades. |
|||
The product can be moved quickly to intended places because it is equipped with a handle easy to carry and light. |
|||
With remote control |
|||
Cord length | About 1.8m |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,500 (Excluding tax)/¥ 10,450(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/25 09:26 Currently) |
Replacement Items
|