Product Detail

URL:

Item# : EA763FB-4B

Description : Circulator(Silent Type )

Spec

Size 354(W) x 232(D) x 400(H)mm
(Power Supply Cord Not included )
Wing size (Number Of Sheets ) 23cm(3 sheet )
Weight About 3.0kg
Power Supply AC100V (50/60Hz Sharing )
Power Consumption 【With Swing Fixed 】
 50Hz:20W/23W/26W
 60Hz:21W/24W/26W
【With swing Left and right】
 50Hz:23W/25W/28W
 60Hz:23W/26W/29W
Air flow 3 Stage change. (1・2・3)
Silent with
Adjusting Angle 6 stage (-20 to 90°・6 stage )
Cord Length(m) About 1.4m
Material Polypropylene ,HIPS,ABS,Fe
Color Black
Adaptation Floor Space to 20 Tatami Mat
A Circulator Product Which Sends Out Airflow More Powerful Than General Fan Products.
Circulates Room Air With Direct Powerful Blow, Increasing Cooling Efficiency In The Summer And Heating Efficiency In The Winter, Making It Useful All Year Round.
You Will Need Not To Set The Temperature High Which Therefore Reduces Energy Consumption And Enable Energy Saving.
Silent mode is equipped, silent circulator in 35dB or less.
Equipped With A Swing Function Where It Automatically Swings Its Head From Left To Right.
The Wind Power Can Be Adjusted To 3 Different Stages, And The Angle On The Vertical Direction Can Be Adjusted Between 90 Degrees Upwards And 20 Degrees Downwards.
Its Safety Design Will Make It Difficult For Fingers To Reach The Fans In Order To Prevent Accidents Or Injuries.
Usable Not Only For Circulating Room Air But Also For Drying Laundry, Ventilating Room Air, And Sending Air To Adjacent Room.
Additional explanation
Catalog Price (JPY)

¥ 11,200 (Excluding tax)/¥ 12,320(Tax including)

Quantity of stock

Latest stock:105

(2026/11/17 21:28 Currently)

Update
Catalog Page Page 0061
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)