Item# : EA763ZB-62
Description : Shredder (For Media)
Spec
| Waste Basket Volume | About 11L |
Shredding Speed | 3.5m/Minutes(50Hz)、3.8m/Minutes(60Hz) |
|---|---|---|---|
| Rated Time | 30 Minutes |
Shredding Shape | Straight Cut (45mmThe width Three division) |
| Throat Width/Number | 125mm |
Maximum Shredding Capacity | FD2Sheet |
| Power Supply | AC100V(50/60Hz) |
Power Consumption | 122W(50/60Hz) |
| Size | 200(W)×500(D)×850(H)mm |
Weight | 26kg |
| Auto Start 、Auto Stop |
|||
| CD、DVD・FD、Card Shredding For |
|||
| Caster | Freex4 (Material:resin) | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 171,000 (Excluding tax)/¥ 188,100(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/21 09:17 Currently) |
||||
| Catalog Page | Page 1939 | ||||