Product Detail

URL:

Item# : EA763ZD-47B

Description : Shredder

Spec

Shredding Speed 2.4m/min.(50/60Hz)
Rated Time About 2min.
Dust Box Volume About 13.2L(A4copy Paper :About 70Sheets /5Sheet Shredding)
Fractionation Case :About 0.9L
Shredding Shape Paper :Crosscut ,
CD・Card :Straight Cut
Throat Width/Number Paper :220mm(A4),
CD:122mm
Shredding The size Paper :About 4×33mm,
CD:Devided by 4
Card :Devided by 2 to 4
Shredding Capacity (Maximum Shredding Capacity ) Paper :5Sheet (A4 Fine qualitu paper 64g/㎡),
CD・Card :1Sheet
Operation Sound About 70dB
Power Supply AC100V(50/60Hz)
Power Consumption 195W(50/60Hz),Waiting The electric power :0W
size 340(W)×170(D)×390(H)mm
Weight 3.7kg
Color Black
Stapler Needles Size No. 10 and 11 Can Be Shredded Together. CDs, DVDs, and Cards Can Also Be Shredded.
Collectively Shreds 5 Sheets Of A4-sized Paper.
<Auto Start &Stop Function >
Shredding Starts Automatically When You Insert Papers And Stops Automatically When Shredding Finishes.
<Dust box switch Function >
When The Dust Box Is Detached From The machine Body, Shredding Operation Will Stop For Your Safety.
<Forward/Reverse rotation switch >
Use this function When The Equipment Is Jammed Or For Cleaning The Cutter Part.
<Motor Overheating Prevention Function >
This function Prevent Abnormal overheat. It stop until the temperature of motor decreased.
<Safety Design of Insertion slot>
The Structure of The Insertion Slot Is Designed According To The Electrical Appliances And Material Safety Act, Ensuring Your Safety.
・Clearnce of Insertion slot :About 3.2mm
・Length from Insertion slot to blade :About 50mm
Green Purchasing Law Applicable
Additional explanation
Catalog Price (JPY)

¥ 16,700 (Excluding tax)/¥ 18,370(Tax including)

Quantity of stock

Latest stock:1

(2026/11/08 03:58 Currently)

Update
Catalog Page Page 1940
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog