Item# : EA763ZD-54A
Description : Shredder
Spec
Power supply-AC100V(50/60Hz)
|
Power consumption-390W(50Hz), 450W(60Hz)
|
Shredding speed-About 2.4m/min.(50Hz), about 2.8m/min.(60Hz)
|
Rated time(continuous shredding hours)-30 minute
|
Dust box capacity-About 51L(A4 Paper about 1200 sheets)
|
Shredding shape-About 3.9x28mm of Cross cut
|
Throat width-302mm(A3)
|
Throat thickness-3.5mm
|
Maximum cutting number-A4-size copy paper: 18 (50 Hz)/15 (60 Hz) (*In case of vertical insertion: A3-size copy paper: 12 (50 Hz)/10 (60 Hz)), CD/DVD: 1, Card:1. Staples of stapler: up to No. 10
|
Size-About 510x430x810(H)mm
|
Material-ABS resin ,Steel, Synthetic resin decorative particle board
|
Material-Caster:Polypropylene
|
Power supply cord-About 2m
|
Silent type-About 60/70dB
|
| Caster |
Free ×2,Free(with stopper) ×2
|
|
|
Functions-Ion generator: Reduces suction and flying of finely cut dust to the waste basket by static electricity, Auto reverse function (automatic reverse): When paper jamming is detected, the cutter automatically reverses for about 3 seconds to push up paper to the upper side. Auto off function: If no cutting state continues for 5 minutes after turning on the power, the power is automatically turned off.
|
Overhead protection thermal protector with a safety protection device- It stops automatically when the motor is overheated. Auto stop circuit for overcurrent protection: It shuts off the power supply automatically and protects circuits and motors from breakage. Emergency stop switch: It stops the machine when it is pressed during shredding. Door magnet switch: The power is automatically turned off by opening the door.
|
| Sustainable procurement |
| Catalog Price (JPY) |
¥
138,000
(Excluding tax)/¥
151,800(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/10/28 21:27 Currently)
|
| Catalog Page |
Page 1938
|
Replacement Items
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| Catalog |