Product Detail

URL:

Item# : EA763ZD-61

Description : Auto-feed Shredder

This product is no longer available. Please refer to replacement item below.

Spec

Material-Caster:Polypropylene
Shredding speed-1.6m/min(50Hz), 2.0m/min(60Hz)
Rated time-About 15 minutes
dust box volume-23.5L
Shredding shape-Cross cut(Approx. 4×10cm)CD,DVD:3 way cut
Throat width/number-approx.218mm/two
Maximum shredding capacity-A4 paper 6 sheets (Manual), A4 paper 150 sheets(Auto shredded)
Power supply-AC100V(50Hz/60Hz)
Power consumption-135W(50Hz),145W(60Hz)
Size-435(W)x355(D)x520(H)mm
Weight-14kg
Caster Free ×2,Free(with stopper) ×2
With the auto feed function, this product automatically shreds paper when paper is set on it and the switch is pressed.
The product can automatically shred 150 pcs of paper in one shot.
Additional explanation
Catalog Price (JPY)

¥ 70,500 (Excluding tax)/¥ 77,550(Tax including)

Quantity of stock

Latest stock:0

(2026/09/13 23:39 Currently)

Update
Catalog Page Page 1938
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)