Interface-USB3.0(backward compatibility with USB2.0)
|
Maximum transfer speed-USB3.0 Super speed/5Gbps(theoretical value), USB2.0 high speed/480Mbps(theoretical value),
|
Connecter Shape-USB[A](Male)x1
|
Number of stroke-5
|
Compatible media(SD memory card)-SD, SD(Highspeed, proHighspeed), Class2,4,6,10/Wii, DSi用/SDHC, SDHC(Class2, 4, 6, 10, UHS-I)/SDXC, SDXC(UHS-I)/mini SD(※)/miniSDHCClass2, 4, 6(※)/Trans Flash/micro SD/micro SDHC(Class2, 4, 6, 10,UHS-I)(※)Dedicated adaptor is separately required.
|
Compatible media(multi media card)-MMC, MMC4.0, Secure MMC, RS-MMC, RS-MMC4.0/MMC micro(※)Dedicated adaptor is separately required.
|
Compatible media(memory stick)-MS/MSPRO/PRO(High speed)/Duo/Duo(MagicGate,MagicGateHighSpeed)/PRODuo/PRODuo(High speed), MARK2/PRO-HGDuo/ROM/micro(mm2)(※)Duo for PSP(R)/PRODuo for PSP(R)(※)Dedicated adaptor is separately required.
|
Compatible media(add picture card)-XD picture card/XD picture card T type M, Type H, Type M+
|
Compatible media (compact flash)-Compact flash(Type I)(3.3V)/compact flash(Type2)(3.3V)/ compact flash(UDMAS supported)/micro drive
|
| Supported OS |
Windows 11、10、8.1、8、7(SP1)、Vista(SP2)、XP(SP3)/macOS Monterey 12、macOS Big Sur 11、macOS Catalina(10.15)
|
|
|
Color-Black
|
External dim.-About (W)85x(D)45x(H)15mm(Except for cable)
|
Weight-About 32g
|
Cable Length -About 50cm(Except for connector)
|
Power supply voltage-5V
|
Operating environment-Temperature 5 to 40℃, humidity 30 to 80%(no freezing)
|
| Sustainable procurement |