Item# : EA764AA-101
Description : Mouse Type Scanner
Spec
Size | About 63(W)×116(D)×37(H)mm |
Weight | About 120g |
---|---|---|---|
Code Length | About 1.5m |
Compatible Model | Windows8.1/8/7、 Mac OS X 10.10/10.9/10.8 |
Resolution | 1,200cpi |
Interface | USB |
Accessories | Scan Pad |
||
Capable Of Scanning A Document By Pressing The Scan Button And Then Tracing The Document Using Your Mouse. |
|||
Color | Black |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 8,000 (Excluding tax)/¥ 8,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/17 04:15 Currently) |
.jpg)