Item# : EA764AA-146A
Description : Wireless Optical Mouse
Spec
Weight | 70.8g(Battery is not included) |
Size | 84.9(W)×108.6(D)×40(H)mm |
---|---|---|---|
Color | Black |
Interface | Bluetooth ver. 3.0 |
Resolution | 2400・1600・1200・800Count /Inch |
Reading system | Blue LED sensor type |
Button | 2Buttons 2 side buttons wheel (Scroll )Button count switching button |
Frequency range | Frequency range 2.402GHz~2.480GHz |
Communication range | Max. half dia. about 10m(On non-magnetism material /Wooden top plate ) |
Profile | HID(Human interface device profile) |
Applicable batteries | AA battery ×1 pc (For test ) instruction manual |
Battery performance | Continuous operation time /About 75h Continuous waiting time /About 300h Usable lifespan /About 2 months (In the case using a computer 8 hours a day destributing mouse operation 25%) |
Supported OS | Windows 10・8.1・8・7 Android 3.0 or later mac OS 10.12~10.13 mac OS x 10.3~10.11 |
||
Suitable for palm grip. |
|||
Ergo edge structure is adopted possible to operate smoothly without finger touching the desk. |
|||
Ergonomics mouse which provides less fatigue even when using for a long time. |
|||
Possible to use with android supported smartphone and tablet as well. |
|||
With power supply oN/OFF switch which prevents battery leaking when it is not in use. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,300 (Excluding tax)/¥ 3,630(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/25 18:23 Currently) |
Replacement Items
![]() |
|