Product Detail

URL:

Item# : EA764AD-11C

Description : [4 Ports] USB 3.0 Hub

Spec

Supported Os Windows 8.1,8,7(SP 1),Vista(SP 2) /
Mac OS X 10.6 to 10.6.8 / OS X 10.7 to 10.7.5,10.8 to 10.8.3,10.9,10.10
Interface USB 3.0
(Compatible with USB2.0 and USB1.1)
Connecter Shape PC The side :USB A(Male ) x 1,
USB Equipment The side :USB A(Female ) x 4
Max. Transmission Speed (Theoretical Value ) USB 3.0Super The speed /5Gbps,
USB 2.0High-speed /480Mbps,
USB 1.1Full The speed /12Mbps
Number Of Ports PC The side :1Port ,
The side of arround equipment :4 Port
USB Cable System USB 3.0
Usb Cable Length About 30cm(Not include Connecter)
Available Electric current 4Port Total within 720mA
(Each Port 180mA under )
Size About 70(W) x 36(D) x 13.5(H)mm
Weight About 44g
Operation Environment Temperature 5 to 40℃,
Humidity 30 to 80%(with no condensation )
Only For Bus Power Type
30cm long cable is most suitable for using tablet.
Theoretically, the transmission of USB 3.0 is about 10 times as fast as that of USB 2.0!Most suitable for Large Capacity Data Transmission. (Transmission Speed depends on Operation Environment)
PC whose USB version is 2.0 or 1.1 can be also used. You can use PC corresponds with USB 3.0 in the future.
Additional explanation
Catalog Price (JPY)

¥ 4,150 (Excluding tax)/¥ 4,565(Tax including)

Quantity of stock

Latest stock:3

(2026/11/23 03:03 Currently)

Update
Catalog Page Page 1894
Web catalog image

Documents

Specification
  1. PDF
  2. PDF