Product Detail

URL:

Item# : EA764AE-1

Description : Computer Selector [with USB Port]

Spec

Dim.-78.4(W) x 62.4(D) x 24.5(H)mm
Weight-305g
Cable length-Between unit and connector: 0.9mBetween unit and remote switch: 1.8m
Number of maximum PCs connected-2 units
Selection method-Remote switch
Interface-Peripheral device side: USB A (female) x 2, D-Sub15 mini (female) x 1, dia. 3.5mm stereo mini (female) x 1
PC side: USB A (male) x 4, D-Sub15 mini (male) x 2, dia. 3.5mm stereo mini (male) x 2
Supported OS Windows machine running Windows 11/10/8.1/8/7/Vista/XP (up to SP2)/2000 (up to SP4)/Me/98SE/98/Server2016/Server2012R2/Server2008R2/Server2003/2000Advanced Server/2000Server
Compatible models (OS: Mac)
Intel Mac machines running Mac OS X (10.3 or later)/macOS (10.12 or later), PowerPC machines running Mac OS X (10.0 to 10.5)
This is the selector that can share a set of USB mouse, USB keyboard, monitor and speaker with two PCs.
Additional explanation
Catalog Price (JPY)

¥ 7,910 (Excluding tax)/¥ 8,701(Tax including)

Quantity of stock

Latest stock:1

(2026/11/22 11:18 Currently)

Update
Catalog Page Page 1906
Web catalog image

Documents

Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)