Product Detail

URL:

Item# : EA764AG-1

Description : Tablet stand

This product is no longer available. Please refer to replacement item below.
Self-assembly product

Spec

※Caution ※ 【The Product Must Be Assembled By User 】
Compatible Model For 7 To 11Inch iPad、Tablet
(Apple iPad Air 2、iPad Air、iPad(Fourth generation)、iPad(Third generation)、iPad 2、iPad etc.)
Total Load Capacity 1.5kg
Material Bracket Section :ABSResin 、
Arm Section :Steel 、
Attachments :Resin +Steel 、
Clamp Part :Aluminum
Clamp Attachment Thickness 15 To 60mm
Arm Length 450mm
Weight 0.8kg
Flexible Arm can adjust the fixing position。
The Holder Is Fixed By Ball Joint Which Enables You To Tilt The Screen.
Additional explanation
Catalog Price (JPY)

¥ 9,090 (Excluding tax)/¥ 9,999(Tax including)

Quantity of stock

Latest stock:0

(2026/05/20 12:23 Currently)

Update

Replacement Items

EA764AG-113A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG