Item# : EA764AG-6
Description : Monitor Arm (Vertical Movable)
Spec
| ※Caution ※ | 【The Product Must Be Assembled By User 】 |
Suitable Size | 24Press |
|---|---|---|---|
| Full length | 470mm |
Weight | 2.7kg |
| Load Capacity | 2 To 10kg |
Attachment Thickness | 20 To 60mm |
| Moveable Range | The angle (Angle ):100°、 Screen Spin (rotation):360°、Vertical (vertical):0 To 270mm、 Left and right. (swing):360°、 Screen Left and right. (pan):200°、 Screen The top and the bottom (tilt):105° |
Material | Arm :Aluminum 、 Parts :ABSResin 、 Plate :Steel |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 30,600 (Excluding tax)/¥ 33,660(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 11:50 Currently) |
||||
| Catalog Page | Page 1917 | ||||