Product Detail

URL:

Item# : EA764BC-120A

Description : Flat LAN cable (Category 6ACompliance )

This product is no longer available. Please refer to replacement item below.

Spec

Standard Compliant with category 6A
Connecter Shape RJ-45
Width 6.4mm
Thickness 1.4mm
Length 20m
Color Blue Metallic
EU RoHS compliant
It prevents falling off of cable due to breaking of the nail, it can be attached to LAN port firmly for long term.
Based on category 6A corresponding to \"10GBASE-T\" of next-generation 10 Gigabit Ethernet that is most suitable for high-speed optical communication.
Flat type wire that can be installed to under carpet or a gap in the door.
Additional explanation
Catalog Price (JPY)

¥ 7,780 (Excluding tax)/¥ 8,558(Tax including)

Quantity of stock

Latest stock:0

(2026/10/28 18:25 Currently)

Update
Web catalog image

Documents

Catalog