Product Detail

URL:

Item# : EA765MT

Description : [Medium] Oil-Based Tough Paint Set

This product is no longer available. Please refer to replacement item below.

Spec

Ink color Black, red, blue, yellow, white
Line thickness 1.8 to 2.5mm
Oil-based
Medium
This can be used for work related to water.
The tip will not be damaged when written on asphalt.
< Feature >
This can draw even on a wet base surface where a conventional paint marker cannot draw.
This can draw clearly even on a base surface that dye type ink color does not come out.
With bag
The color and Material of bag is subject to change without prior notice.
Since non-xylene ink is used, impact on human body or environment is lower than the xylene.
This does not dissolve PVC and also forming agent.
Long period of anti-color-degradation performance even exposed in outdoor.
< Application >
Watery place (Water drops, steam, condensation, fog)
Place exposed under sunlight and weather
Craft related (Formed polystyrene, etc.)
Additional explanation
Catalog Price (JPY)

¥ 1,430 (Excluding tax)/¥ 1,573(Tax including)

Quantity of stock

Latest stock:0

(2026/10/24 17:40 Currently)

Update
Catalog Page Page 1499

Replacement Items

EA765MT-8
Web catalog image

Documents

SDS Japanese
  1. PDF
Flyer