Product Detail

URL:

Item# : EA770TC-2

Description : Exhaust Gas Analyzer (for O_2, CO)

This product is no longer available. Please refer to replacement item below.

Spec

Probe substitution type
Measurement target -O_2,CO, exhaust gas ・ air temperature, Draft pressure
Color display.
Measurement range-O_2:0 to 21vol%,CO:0 to 4000ppm,temperature:-40 to +500℃,Draft pressure :-9.99 to +40hPa
Resolution-O_2:0.1Vol%, CO:1ppm, temperature(+ air):0.1 Celsius degrees(-40 to 999.9 Celsius degrees), 1 Celsius degrees(1,000 to 1,200 Celsius degrees)draft pressure:0.01hPa
Accuracy-O_2:±0.2vol%,CO:±20ppm(0 to 400ppm),±5%rdg(401 to 2000ppm),±10%rdg(2001 to 4000ppm) , temperature:±0.5℃(0 to 100℃)・±0.5%rdg(other range) , Draft pressure :±0.02hPa or ±5%rdg(-0.5 to +0.6hPa),±0.03hPa(0.61 to ±3.00hPa),±1.5%rdg(+3.01 to ±40.00hPa)
Calculation function-Combustion efficiency, Air ratio, exhaust gas, CO and CO2 ratio
Memory volume-500 files
Power supply-Rechargeable lithium-ion battery
Size-240x85x65mm
Weight-573g
Accessories-Exhaust gas probe, AC adaptor, USB cable, attach case
Sensor replaceable by user
For the maintenance and energy saving of burner, boiler, water heater, kitchen equipment, etc.
Additional explanation
Catalog Price (JPY)

¥ 192,000 (Excluding tax)/¥ 211,200(Tax including)

Quantity of stock

Latest stock:0

(2025/05/13 15:21 Currently)

Update

Replacement Items

EA770TB-2
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
SDS English
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification