Item# : EA770X-1
Description : Fuming Tube
Spec
Dim.-Air flow detection pipe: Dia. 42 x 63(L)mm, Smoke generation pipe: Dia. 7.5 x 110(L)mm, Tip cutter: Dia. 32 x 98(H)mm
|
This device does not use a heat generator. It uses a smoke generation pipe that reacts with the humid in the air to generate white smoke so that the user will know the air flow direction and speed.
|
| Specification-Replacement smoke generation pipes (10 pcs) |
| Catalog Price (JPY) |
¥
3,510
(Excluding tax)/¥
3,861(Tax including)
|
| Quantity of stock |
Latest stock:3
(2026/11/07 12:06 Currently)
|
| Catalog Page |
Page 0798
|
Documents
| SDS Japanese |