Item# : EA770X-100A
Description : Fuming Tube
Spec
| Set Details | Air flow detection tube (EA770X-0)×1 pc 、 Smoke generation tube (EA770X-1)×10 Pcs 、 Tip cutter (EA770X-10)×1 pc 、 Soft Case ×1 pc |
Size | Air flow detection tube :Dia 42×63(L)mm、 Smoke generation tube :Dia 7.5×110(L)mm、 Tip cutter :Dia 32×98(H)mm |
|---|---|---|---|
| Weight | Air flow detection tube :97g、 Smoke generation tube :76g、 Tip cutter :18g |
||
| Tests Airflow Direction And Velocity Using Smoke Generation Tube That Generates White Smoke Through Reaction With Moisture In The Air Without Using Heat Source. |
|||
| Visual Check For Smoke Is Generally Performed For Indoor Airflow Testing And Functional Testing Of Local Exhaust Devices. |
|||
| Smoke generation tube is 1time Disposable | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,790 (Excluding tax)/¥ 10,769(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/07 14:57 Currently) |
||||
| Catalog Page | Page 0798 | ||||
| Parts & Accessories | |
|---|---|
| Set commobity | EA770X-0 : Airflow detector tube |
| Set commobity | EA770X-1 : Fuming Tube |
| Set commobity | EA770X-10 : [For EA770X-1] Tip For Welding Machine Cutter |