Product Detail

URL:

Item# : EA776AA-1

Description : pH Meter

This product is no longer available. Please refer to replacement item below.

Spec

Measurement Range 0.0 to 14.0pH、0.0 to 50.0℃
Detection The unit 0.1pH、0.1℃
Accuracy (at 25℃) ±0.1pH、±0.5℃
Proofreading Automatic one- or two-point calibration
(pH7.01 and pH4.01 or pH10.01)
Temperature compensation Automatic (0 to 50℃)
Use Outside Environment 0 to 50℃(Relative humidity 100% Or Less )
Daily waterproof type
Power Supply CR2032 Button Battery x 1 Pc (included)
(Continuous use is possible for about 1000 hours)
Automatic Power Supply Off Select of 8 minutes after unused, 60 minutes, OFF
Size 40(W) x 17(D) x 160(H)mm
Weight 75g
Accessories First standard solution and electrode washing solution are included
(pH7.01 Reference Solution 2pcs 、pH4.01 Reference Solution 1pc 、Pole Washing Liquid 1pc)
Simultaneous display of pH and temperature on screen
Daily waterproof type
Liquid junction made of cloth is adopted to the pH electrode. Even if dirt and/or choking occurred, reactivation is possible by pulling out it by about 2 mm.
Electrode of main body integrated type (replacement impossible)
Automatic calibration at 1 or 2 points
Measurement stability mark which notifies the readout timing
With automatic temperature compensation
When remaining battery level is lowered to less than 10%, it is notified on the screen.
* It is not suitable for measurement of liquid with large amount of impurities (liquid fertilizer, substances of strong acid/alkali, substances with viscosity, etc.).
Additional explanation
Catalog Price (JPY)

¥ 9,900 (Excluding tax)/¥ 10,890(Tax including)

Quantity of stock

Latest stock:0

(2026/11/16 03:24 Currently)

Update
Catalog Page Page 0763

Replacement Items

EA776AG-1
Web catalog image

Documents

How to use
  1. PDF
Catalog