Item# : EA776BC-10
Description : Conductivity Meter
Spec
EC | Measurement Range :0 to 2000μS/cm Detection unit :1μS/cm Accuracy (at 25℃):±2%F.S. Proofreading :Automatic 1 Point (use 1413μS/cm) |
Temperature | Measurement Range :0.0 to 50.0℃ Detection unit :0.1℃ Accuracy (at 25℃):±0.5℃ |
---|---|---|---|
Temperature compensation | Automatic (0 to 50℃) |
Use Outside Environment | 0 to 50℃(Relative humidity 100% Or Less ) Daily waterproof type |
Power Supply | CR2032 Lithium Ion Battery x 1 Pc (included) (Continuous use is possible for about 250 hours) |
Automatic Power Supply Off | select of After 8 minutes, 60 minutes, OFF |
Size | 40(W) x 17(D) x 160(H)mm |
Weight | 75g |
Accessories | EC Reference Solution x 4pcs |
||
EC and temperature are simultaneously displayed on the screen. | |||
Common watertight type | |||
Electrode is made of graphite which is resistant to adhesion of salt content, etc., and contamination. | |||
Electrode of main body integrated type (replacement impossible) | |||
Automatic calibration at one point | |||
Measurement stability mark which notifies the readout timing | |||
With automatic temperature compensation | |||
When remaining battery level is lowered to less than 10%, it is notified on the screen. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 13,500 (Excluding tax)/¥ 14,850(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/17 17:21 Currently) |
||||
Catalog Page | Page 0777 |