Item# : EA776BE-2
Description : Oxidation Reduction Potentiometer
Spec
Temperature and ORP are measured. |
|||
Measurement range-ORP: -1,000 to 1,000mV, Temperature: -5.0 to +60.0℃ |
|||
Resolution-ORP: 1mV, Temperature: 0.1℃ |
|||
Accuracy-ORP: ±2mV, Temperature: ±0.5℃ |
|||
Service temperature-0 to +50℃ |
|||
Power supply-LR44 x 4 pcs |
|||
Dim.-Dia. 38 x 200mm |
|||
Weight-100g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 28,600 (Excluding tax)/¥ 31,460(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/20 16:27 Currently) |