Product Detail

URL:

Item# : EA776BE-31

Description : Dissolved Oxygen Meter

Spec

Measurement range-Dissolved oxygen: 0 to 20.0mg/L, air oxygen: 0 to 100.0%, temperature: 0 to 50 ℃
Resolution-Dissolved oxygen:0.1mg/L, air oxygen:0.1%, temperature:0.1℃
Accuracy-Dissolved oxygen: ±0.4mg/L, air oxygen:±0.7% (reference value), oxygen:±0.8 ℃
Function-Highest and lowest value display, datahold、auto power off
Power supply-9Vbattery x 1 pc (included)
Size-60(W) x 33(D) x 135(H)mm
Weight-450g
Electrolytic solution included (5 times)
Additional explanation
Catalog Price (JPY)

¥ 50,000 (Excluding tax)/¥ 55,000(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 10:03 Currently)

Update
Catalog Page Page 0766
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)