Item# : EA780BA-21
Description : Line Laser
Spec
Description | Only the body |
Line | Vertical ・Horizontal |
---|---|---|---|
Usage Distance | 10m(Depend on usage environment) |
Accuracy | ±0.5mm/m |
Automatic correction range | ±5° |
Wavelength | 650nm |
Output | 1mW or Less (Class Ⅱ) |
Power Supply | AA Battery x2 pcs (included ) |
Size | Laser :55(W) x 75(D) x 85(H)mm Tripod :Full length 150cm |
Weight | 260g |
Tripod Mounting Screw | 1/4\" |
||
When it exceeds the automatic correction range, it will light up and let you know. |
|||
Automatic Correction weight can be locked, preventiong breakage during transport. |
|||
This is a product for businesses. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,800 (Excluding tax)/¥ 11,880(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/22 18:25 Currently) |
||||
Catalog Page | Page 0736 |