Product Detail

URL:

Item# : EA780K-30

Description : [For EA780K-3A] Receiver (With Clamp)

Spec

Optical receiver For EA780K-3A、-3SA
(Dedicated for real green chalk-line laser)
Detection Operation Range 1.5m to 25m(Depending on the working environment)
Display Red color diode(top and bottom 2 Pcs )
Blue color diode(Center 1 Pc )
Center Detection Display Notice by blue color diode lighting and buzzer continuous tone
Accuracy Within ± 1.0 mm from the center of laser line
Size 68(W) x 26(D) x 140(H)mm
Weight 170g
Power Supply 9V Alkaline Dry Cell (006P) x 1 Pc (included)
※Manganese batteries can also be used
Continuous operation time About 30 Hours
Auto power off time About 10 Minutes (Manual power off is also possible)
Water proof, Dust-proof IP56
With Receiver Clamp
(Mounting width :0 to About 55mm)
* The detection operating range differs depending on the main unit of laser marker. Refer to the working range (outdoor mode) of the main unit to be used.
Additional explanation
Catalog Price (JPY)

¥ 17,000 (Excluding tax)/¥ 18,700(Tax including)

Quantity of stock

Latest stock:2

(2026/11/20 02:50 Currently)

Update
Catalog Page Page 0727
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog