Product Detail

URL:

Item# : EA780T-12

Description : Chalk-Line Laser

This product is no longer available. Please refer to replacement item below.

Spec

Line-Vertical, horizontal, right angle, vertical point, bottom point
Operating range-15m (when using a receiver)
Accuracy-Horizontal, vertical: ±1mm/7.5m, Right angle: 90°± (2mm/7.5m), Vertical point: ±1mm/3m
Line width-Approx. 2.5mm/7.5m
Self-leveling range-±2° (Laser line lights out at the other range.)
Wavelength-Line: 635nm, Bottom point: 650nm
Laser output-2.5mW or less (class 1M)
Continuous operating time-Luminance mode: approx. 9 hours, Normal mode: approx. 14 hours
Power supply-AA battery x 3 pcs(included)
Dim.-Dia. 112 x 168(H)mm
Weight-Approx. 1200g
Accessories-Aluminum case, shoulder belt
360° rotating fine adjustment function for precise setting-out
Spec. Body
Additional explanation
Catalog Price (JPY)

¥ 78,000 (Excluding tax)/¥ 85,800(Tax including)

Quantity of stock

Latest stock:0

(2025/07/17 05:31 Currently)

Update
Web catalog image

Documents

Catalog
  1. IMG
  2. IMG
  3. IMG
Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)