Product Detail

URL:

Item# : EA780XP-1A

Description : Laser Point Indicator

Spec

Red visible semiconductor laser
Power-Less than 1mW (JIS Standard Class 2 or lower)
Wavelength-650nm to 655nm
Beam dia.-8mm to 10mm (at 5m beyond)
Coverage distance-About 100m to 150m
N battery x 2 pcs
Aluminum body
Dim.-Dia. 13 x 110mm
Weight-44g
Additional explanation
Catalog Price (JPY)

¥ 3,250 (Excluding tax)/¥ 3,575(Tax including)

Quantity of stock

Latest stock:6

(2026/11/20 06:47 Currently)

Update
Catalog Page Page 1855
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification