Product Detail

URL:

Item# : EA780XP-4

Description : Laser Pointer (USB Type)

This product is no longer available. Please refer to replacement item below.

Spec

Visible red semiconductor laser
Power-Less than 1mW (JIS Standard Class 2 or lower)
Wavelength-635nm to 700nm
Beam dia.-7mm to 9mm at 5m away
Coverage distance-Approx. 100 to 120m
Material-Aluminum, brass
Dim.-Dia. 12 x 80mm
Weight-27g
Cable length-60cm
Since the power is supplied from USB of a PC, a battery is not required.
Additional explanation
Catalog Price (JPY)

¥ 3,390 (Excluding tax)/¥ 3,729(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 07:59 Currently)

Update
Catalog Page Page 1855

Replacement Items

EA780XP-5
Web catalog image

Documents

Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)