Item# : EA781BJ-27
Description : Single Magnetic Face Magnet Chuck
Spec
The magnetic force can be turned ON/OFF from both the front and the back. |
|||
Water-proof structure |
|||
This product is used to hold special-shaped works in grinding, together with a magnetic chuck. |
|||
Dim. (mm) | 60 x 50 x 135 |
Magnetic force | 400N (40kgf) |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 68,500 (Excluding tax)/¥ 75,350(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/17 05:34 Currently) |