Item# : EA781BK-4
Description : Support Magnet For Welding
Spec
| Only -5 is equipped with removing lever(Convenient when removing the magnet from the contact surface.) |
|||
| Dim. (W x D x H) | 100 x 13 x 65mm |
Angle retention | 35°, 45°, 60°, 75°, 90° |
|---|---|---|---|
| Self-weight | 240g |
Adhesive setup capacity | 16kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,960 (Excluding tax)/¥ 3,256(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/23 11:36 Currently) |
||||
| Catalog Page | Page 0092 | ||||