Product Detail

URL:

Item# : EA781EA-15

Description : Magnet Strong Type

Spec

Size 7.9(W)x22.2(D)x11.1(H)mm 
Weight 10g
Material Alnico5
Magnetic force 9N(0.9kgf)
Service temperature 550℃ or less
Gap Width 6.3mm
With magnetism prevention plate
Corrosion resistance
About magnetic prevention plate Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed.
Additional explanation
Catalog Price (JPY)

¥ 405 (Excluding tax)/¥ 446(Tax including)

Quantity of stock

Latest stock:32

(2026/11/13 21:15 Currently)

Update
Catalog Page Page 1315
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
Instruction manual(Japanese)